Zoro Homepage

Conference Cabinet, Cherry, 36''Hx48''Wx5''D

  • Mfr # MVC-1

  • Zoro # G516015311


product price: $1,269.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
36 in
Material
Hardwood Veneer/ Particle Board/Porcelain/Designer Fabric
Depth
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVC-1
Zoro #
G516015311
UPC #
98839016446
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Depth
110 in

Details

Material
Hardwood Veneer/ Particle Board/Porcelain/Designer Fabric

Description

Conference Cabinets are perfectly suited to blend with traditional and contemporary interiors. All units have an overall depth of 5" and hang securely on concealed mounting brackets. Markers, erasers and other supplies may be stored inside while doors are held shut by magnetic catches. Cherry Veneer Size 36"Hx48"W


  • Porcelain on Steel Markerboard Center Panel
  • Center also Features a Fully Concealed, Retractable Projection Screen
  • Doors Open on Continuous Hinges
  • Attractive Fabric Covered Board on the Inside Door Panel
  • Left Inside Door Panel Features a Chart Clamp that Holds Un-punched Paper Pads up to 19" Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.