Shop AARCO
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Curved Bellman's Luggage Cart, All Welded Construction, Brass Finish, 6 in Pneumatic Wheels, Red Carpet Bed and Bumper Guards, 47.25 in L x 25.5 in W x 73 in H
Mfr # BEL-101B
Zoro # G616015365
product price:Â $2,315.99
/eaKey Features
Overall Height
73 in
Overall Length
25.5 in
Overall Width
47.25 in
Material
Steel
Finish
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BEL-101B
Zoro #
G616015365
UPC #
98839004740
Country of Origin
China
Dimensions
Overall Height
73 in
Overall Length
25.5 in
Overall Width
47.25 in
Details
Material
Steel
Finish
Brass
Description
Bellman's Luggage Cart. Top Quality Luggage Cart is Constructed of 2" Tubing and has an Attractive Curved Design. Unit Features 6" Solid Wheels, Red Carpet Bed and Bumper Guards. Color: Brass Size: 47-1/4"Lx25 1/2"Wx73"W.
- Constructed with 2" Tubing
- Attractive Curved Design
- 6" Solid Wheels
- Red Carpet Bed
- Bumper Guards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.