Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe 8'' Sign Character Set for The Rocker Roll-A-Frame Letter Boards, 26PK

  • Mfr # ROCLTR-3

  • Zoro # G316013821


product price: $86.65
/pk 26, $3.33/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White/Red
Length
2.25 in
Overall Height
5.25 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROCLTR-3
Zoro #
G316013821
UPC #
98839069527
Country of Origin
China

Dimensions

Length
2.25 in
Overall Height
5.25 in
Overall Width
12 in

Details

Material
Plastic
Color
White/Red

Description

  • The RockerTM Deluxe Letter Set (White/Red Characters)- Includes (8") "SALE" & "SPECIAL" signs and (8") numbers and percetage character
  • The RockerTM Deluxe Letter Set (White/Red Characters) is included with Aarco models ROC-4, ROC-6, RAF-2 & RAF-4.
  • May be used with all Aarco ROC and RAF White or Black Letterboard models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.