
Deluxe Snap Frame 11''H x 8 1/2''W
Mfr # DSN1185
Zoro # G116015308
product price: $36.39
/eaKey Features
Color
Satin Anodized Aluminum
Length
11 in
Height
3/8 in
Material
Aluminum Frame/Acrylic Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSN1185
Zoro #
G116015308
UPC #
98839073135
Country of Origin
United States
Dimensions
Length
11 in
Width
8.5 in
Height
3/8 in
Details
Color
Satin Anodized Aluminum
Material
Aluminum Frame/Acrylic Cover
Description
Aarco's Deluxe EZ Open Snap Frames with rounded decorative corners are a quick and simple way to stylishly display posters or signs. Signs are attractively presented and easy to change using the four spring- loaded sides that lock frmly in place when closed. Each unit has a chrome-plated finish for added durability, texture and style. Flip open, insert sign/poster and snap closed... it's that simple. 11"H x 8-1/2"W
- Spring Loaded Sides for Easy Insertion
- Satin Anodized Lightweight Aluminum Frame
- Clear Acrylic Cover Protects Sign
- Holds Paper, Fabric, or Vinyl Posters and Signs up to 1/16" Thick
- Easily Wall Mountable - Pre-Drilled Holes Conceal Mounting Screws
- Hang Vertically or Horizontally
- Rounded Decorative Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.