Designer ''Black'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 12''Hx18''W

  • Mfr # DF1218028

  • Zoro # G116013274


product price: $25.65
/ea

Key Features

Depth
0.5 in
Color
Black Fabric/Clear Satin Anodized Frame
Material
Aluminum/Designer Fabric/Fibre Board
Width
18 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1218028
Zoro #
G116013274
UPC #
98839048799
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
18 in
Height
12 in

Details

Color
Black Fabric/Clear Satin Anodized Frame
Material
Aluminum/Designer Fabric/Fibre Board

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Black Size 12"x18"


  • Clear Satin Anodized Aluminum Frame
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.