
Designer ''Black'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 24''Hx36''W
Mfr # DF2436028
Zoro # G716013063
product price: $50.99
/eaKey Features
Color
Black Fabric/Clear Satin Anodized Frame
Height
24 in
Depth
0.5 in
Width
36 in
Material
Aluminum/Designer Fabric/Fibre Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF2436028
Zoro #
G716013063
UPC #
98839008977
Country of Origin
United States
Dimensions
Height
24 in
Depth
0.5 in
Width
36 in
Details
Color
Black Fabric/Clear Satin Anodized Frame
Material
Aluminum/Designer Fabric/Fibre Board
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Black Size 24"x36"
- Clear Satin Anodized Aluminum Frame
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.