Designer ''Black'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 48''Hx120''W

  • Mfr # DF48120028

  • Zoro # G916012828


product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum/Designer Fabric/Fibre Board
Depth
0.5 in
Height
48 in
Color
Black Fabric/Clear Satin Anodized Frame
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF48120028
Zoro #
G916012828
UPC #
98839009028
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
120 in

Details

Material
Aluminum/Designer Fabric/Fibre Board
Color
Black Fabric/Clear Satin Anodized Frame

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Black Size 48"x120"


  • Clear Satin Anodized Aluminum Frame
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.