
Designer ''Black'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 48''Hx144''W
Mfr # DF48144028
Zoro # G016012841
product price: $468.99
/eaKey Features
Material
Aluminum/Designer Fabric/Fibre Board
Depth
0.5 in
Color
Black Fabric/Clear Satin Anodized Frame
Width
144 in
Height
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF48144028
Zoro #
G016012841
UPC #
98839009035
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
144 in
Height
48 in
Details
Material
Aluminum/Designer Fabric/Fibre Board
Color
Black Fabric/Clear Satin Anodized Frame
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Black Size 48"x144"
- Clear Satin Anodized Aluminum Frame
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.