Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer ''Black'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 48''Hx96''W

  • Mfr # DF4896028

  • Zoro # G116012932


product price: $340.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum/Designer Fabric/Fibre Board
Width
96 in
Color
Black Fabric/Clear Satin Anodized Frame
Depth
0.5 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF4896028
Zoro #
G116012932
UPC #
98839009011
Country of Origin
United States

Dimensions

Width
96 in
Depth
0.5 in
Height
48 in

Details

Material
Aluminum/Designer Fabric/Fibre Board
Color
Black Fabric/Clear Satin Anodized Frame

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Black Size 48"x96"


  • Clear Satin Anodized Aluminum Frame
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.