
Designer Fabric Bulletin Board w/ an Al Frame, Clear Satin Anodized, Quartz, 18''Hx24''W
Mfr # DF1824005
Zoro # G416013158
product price: $44.65
/eaKey Features
Height
18 in
Depth
0.5 in
Material
Aluminum/Designer Fabric/Fibre Board
Width
24 in
Color
Quartz Fabric/Clear Satin Anodized Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF1824005
Zoro #
G416013158
UPC #
98839048843
Country of Origin
United States
Dimensions
Height
18 in
Depth
0.5 in
Width
24 in
Details
Material
Aluminum/Designer Fabric/Fibre Board
Color
Quartz Fabric/Clear Satin Anodized Frame
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Quartz Size 18"x24"
- Clear Satin Anodized Aluminum Frame
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.