
Designer Fabric Bulletin Board w/ an Oak Frame, Frame: Clear Lacquer, Board: Black 36''Hx48''W
Mfr # OF3648028
Zoro # G416013271
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Width
48 in
Material
Oak/Designer Fabric/Fibre Board
Height
36 in
Color
Black/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF3648028
Zoro #
G416013271
UPC #
98839009400
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
48 in
Height
36 in
Details
Material
Oak/Designer Fabric/Fibre Board
Color
Black/Clear Lacquered Oak Frame
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Features: 1. Solid Oak Frame with a High Gloss Clear Lacquer Finish, 2. Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard, 3. Fire Rated Class A, ASTM E-84, 4. Equipped with Factory Attached Mounting Hangers. Color Black Size 36"x48"
- Solid Oak Frame with a High Gloss Clear Lacquer Finish
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.