
Designer Fabric Bulletin Board w/ an Oak Frame, Frame: Clear Lacquer, Board: Gray Mix 48''Hx144''W
Mfr # OF48144012
Zoro # G216013228
product price: $479.99
/eaKey Features
Depth
0.5 in
Material
Oak/Designer Fabric/Fibre Board
Width
144 in
Height
48 in
Color
Gray Mix/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF48144012
Zoro #
G216013228
UPC #
98839009387
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
144 in
Height
48 in
Details
Material
Oak/Designer Fabric/Fibre Board
Color
Gray Mix/Clear Lacquered Oak Frame
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Features: 1. Solid Oak Frame with a High Gloss Clear Lacquer Finish, 2. Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard, 3. Fire Rated Class A, ASTM E-84, 4. Equipped with Factory Attached Mounting Hangers. Color Gray Mix Size 48"x144"
- Solid Oak Frame with a High Gloss Clear Lacquer Finish
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.