Zoro Homepage

Designer Fabric Bulletin Board w/ an Oak Frame, Frame: Clear Lacquer, Board: Quartz 48''Hx96''W

  • Mfr # OF4896005

  • Zoro # G916013023


product price: $490.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Oak/Designer Fabric/Fibre Board
Color
Quartz/Clear Lacquered Oak Frame
Height
48 in
Width
96 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF4896005
Zoro #
G916013023
UPC #
98839009578
Country of Origin
United States

Dimensions

Height
48 in
Width
96 in
Depth
0.5 in

Details

Material
Oak/Designer Fabric/Fibre Board
Color
Quartz/Clear Lacquered Oak Frame

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Features: 1. Solid Oak Frame with a High Gloss Clear Lacquer Finish, 2. Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard, 3. Fire Rated Class A, ASTM E-84, 4. Equipped with Factory Attached Mounting Hangers. Color Quartz Size 48"x96"


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.