Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Fabric Bulletin Board w/ an Oak Frame, Frame: Clear Lacquer, Board: Wedgewood 12''Hx18''W

  • Mfr # OF1218014

  • Zoro # G416013165


product price: $27.69
/ea

Key Features

Width
18 in
Material
Oak/Designer Fabric/Fibre Board
Color
Wedgewood/Clear Lacquered Oak Frame
Height
12 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF1218014
Zoro #
G416013165
UPC #
98839048874
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Depth
0.5 in

Details

Material
Oak/Designer Fabric/Fibre Board
Color
Wedgewood/Clear Lacquered Oak Frame

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Features: 1. Solid Oak Frame with a High Gloss Clear Lacquer Finish, 2. Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard, 3. Fire Rated Class A, ASTM E-84, 4. Equipped with Factory Attached Mounting Hangers. Color Wedgewood Size 12"x18"


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.