
Designer ''Grey Mix'' Fabric Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, 48''Hx48''W
Mfr # DF4848012
Zoro # G116013236
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color
Grey Mix Fabric/Clear Satin Anodized Frame
Height
48 in
Depth
0.5 in
Width
48 in
Material
Aluminum/Designer Fabric/Fibre Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF4848012
Zoro #
G116013236
UPC #
98839008922
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
48 in
Details
Color
Grey Mix Fabric/Clear Satin Anodized Frame
Material
Aluminum/Designer Fabric/Fibre Board
Description
Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Grey Mix Size 48"x48"
- Clear Satin Anodized Aluminum Frame
- Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
- Fire Rated Class A, ASTM E-84
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.