Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer ''Rose Quartz'' Fabric Bulletin Board w/ a Clear Satin Anodized Al Frame, 48''Hx72''W

  • Mfr # DF4872003

  • Zoro # G916013283


product price: $300.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Rose Quartz Fabric/Clear Satin Anodized Frame
Width
72 in
Height
48 in
Material
Aluminum/Designer Fabric/Fibre Board
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF4872003
Zoro #
G916013283
UPC #
98839009219
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
0.5 in

Details

Color
Rose Quartz Fabric/Clear Satin Anodized Frame
Material
Aluminum/Designer Fabric/Fibre Board

Description

Designer Fabric Bulletin Boards blend beautifully with modern and contemporary interiors. Color Rose Quartz Size 48"x72"


  • Clear Satin Anodized Aluminum Frame
  • Plain Weave Pattern is 100% Polyester and 16 oz. per Linier Yard
  • Fire Rated Class A, ASTM E-84
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.