Designer Series Magnetic Porcelain on Steel Markerboard, 18''Hx24''W

  • Mfr # ERP1824

  • Zoro # G816014663


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Porcelain On Particle Board
Depth
2 in
Color
White, High Gloss Markerboard/Satin Anodized Aluminum Frame
Width
24 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERP1824
Zoro #
G816014663
UPC #
98839014091
Country of Origin
United States

Dimensions

Depth
2 in
Width
24 in
Height
18 in

Details

Material
Aluminum/Porcelain On Particle Board
Color
White, High Gloss Markerboard/Satin Anodized Aluminum Frame

Description

Designer Series Porcelain Enamel on Steel Markerboard features a High Gloss White Markerboard with a Clear Satin Anodized Radius Corner Aluminum Frame and Folding Chalk Tray. White Porcelain on Steel Markerboards have excellent erasing qualities and permits use of magnetic accessories. Equipped with Factory-Attached Mounting Hangers. Size 18"Hx24"W


  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Boards Have a Conveniently Folding Full Length Chalk Tray
  • Radius Corners Add a Contemporary Look
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.