Designer Series Magnetic Porcelain on Steel Markerboard, 48''Hx48''W

  • Mfr # ERPB4848

  • Zoro # G716014657


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Height
48 in
Color
White, High Gloss Markerboard/Black Powder Coated Frame
Material
Aluminum/Porcelain On Particle Board
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERPB4848
Zoro #
G716014657
UPC #
98839014244
Country of Origin
United States

Dimensions

Depth
2 in
Height
48 in
Width
48 in

Details

Color
White, High Gloss Markerboard/Black Powder Coated Frame
Material
Aluminum/Porcelain On Particle Board

Description

Designer Series Porcelain Enamel on Steel Markerboard features a High Gloss White Markerboard with a Black Powder Coated Radius Corner Aluminum Frame and Folding Chalk Tray. White Porcelain on Steel Markerboards have excellent erasing qualities and permits use of magnetic accessories. Equipped with Factory-Attached Mounting Hangers. Size 48"Hx48"W


  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Boards Have a Conveniently Folding Full Length Chalk Tray
  • Radius Corners Add a Contemporary Look
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.