
Designer Series Magnetic Porcelain on Steel Markerboard, 48''Hx96''W
Mfr # ERPB4896
Zoro # G916014624
product price:Â $536.99
/eaKey Features
Color
White, High Gloss Markerboard/Black Powder Coated Frame
Width
96 in
Material
Aluminum/Porcelain On Particle Board
Height
48 in
Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERPB4896
Zoro #
G916014624
UPC #
98839014268
Country of Origin
United States
Dimensions
Width
96 in
Height
48 in
Depth
2 in
Details
Color
White, High Gloss Markerboard/Black Powder Coated Frame
Material
Aluminum/Porcelain On Particle Board
Description
Designer Series Porcelain Enamel on Steel Markerboard features a High Gloss White Markerboard with a Black Powder Coated Radius Corner Aluminum Frame and Folding Chalk Tray. White Porcelain on Steel Markerboards have excellent erasing qualities and permits use of magnetic accessories. Equipped with Factory-Attached Mounting Hangers. Size 48"Hx96"W
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Boards Have a Conveniently Folding Full Length Chalk Tray
- Radius Corners Add a Contemporary Look
- Low Gloss Finish Reduces Glare Making it Perfect to Use as a Multi Media Surface
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.