Display Rail, Six Pack of 1'' Display Rails w/ a Tan VIC Cork Insert, 1''Hx72''W, 6PK

  • Mfr # MR1-72-6

  • Zoro # G316015191


product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Color
Satin Anodized Aluminum Rail/Tan VIC Cork Insert
Material
Aluminum/VIC Cork
Width
72 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR1-72-6
Zoro #
G316015191
UPC #
98839015951
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
72 in
Height
1 in

Details

Color
Satin Anodized Aluminum Rail/Tan VIC Cork Insert
Material
Aluminum/VIC Cork

Description

Map Rails are an economical method of displaying notes, charts, pictures, artwork and other important display materials. Great for class rooms, corridors and conference rooms. Size 1"x72"


  • Tan VIC Insert that Does Not Shrink or Discolor Over Time
  • Equipped with Aluminum End Caps
  • Holds 1" Accessories
  • Made of High Quality Extruded Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.