Display Rail, Six Pack of 2'' Display Rails w/ a Tan Vinyl Impregnated Cork Insert, : 2''Hx72''W, 6PK

  • Mfr # MR2-72-6

  • Zoro # G316015313


product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns

Key Features

Material
Aluminum/VIC Cork
Width
72 in
Height
2 in
Color
Satin Anodized Aluminum Rail/Tan VIC Cork Insert
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR2-72-6
Zoro #
G316015313
UPC #
98839016019
Country of Origin
United States

Dimensions

Width
72 in
Height
2 in
Depth
0.5 in

Details

Material
Aluminum/VIC Cork
Color
Satin Anodized Aluminum Rail/Tan VIC Cork Insert

Description

Map Rails are an economical method of displaying notes, charts, pictures, artwork and other important display materials. Great for class rooms, corridors and conference rooms. Size 2"x72"


  • Tan VIC Insert that Does Not Shrink or Discolor Over Time
  • Equipped with Aluminum End Caps
  • Holds 2" Accessories
  • Made of High Quality Extruded Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.