
Display Rail, Six Pack of 2'' Display Rails w/ a Tan Vinyl Impregnated Cork Insert, : 2''Hx96''W, 6PK
Mfr # MR2-96-6
Zoro # G716015302
product price: $298.99
/pk 6, $49.83/eaKey Features
Height
2 in
Width
96 in
Depth
0.5 in
Color
Satin Anodized Aluminum Rail/Tan VIC Cork Insert
Material
Aluminum/VIC Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR2-96-6
Zoro #
G716015302
UPC #
98839016026
Country of Origin
United States
Dimensions
Height
2 in
Width
96 in
Depth
0.5 in
Details
Color
Satin Anodized Aluminum Rail/Tan VIC Cork Insert
Material
Aluminum/VIC Cork
Description
Map Rails are an economical method of displaying notes, charts, pictures, artwork and other important display materials. Great for class rooms, corridors and conference rooms. Size 2"x96"
- Tan VIC Insert that Does Not Shrink or Discolor Over Time
- Equipped with Aluminum End Caps
- Holds 2" Accessories
- Made of High Quality Extruded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.