
Dual Capability Neon Markerboard Menu/Poster Holder, Black, Frame Size ID 17 1/2''Hx22 1/2''W
Mfr # P-7BK
Zoro # G116014660
product price: $728.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
20/24 in
Height
51/53 in
Depth
14.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-7BK
Zoro #
G116014660
UPC #
98839001442
Country of Origin
China
Dimensions
Width
20/24 in
Height
51/53 in
Depth
14.5 in
Details
Material
Steel
Color
Black
Description
Single Pedestal Dual Capability Neon Markerboard and Menu/Poster Holder is sleek and requires little space. Display menus, posters and artwork or create you own design on the neon markerboard. Overall Frame Dimension 20"Hx22 1/2"W ID Frame 17-1/2"Hx22 1/2"W. Frame and Base Color Black
- Weighted Base
- Universal Horizontal and Vertical Design
- Acrylic Window
- Removable Cover
- Easy Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.