Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Capability Neon Markerboard Menu/Poster Holder, Brass, Frame Size ID 17 1/2''Hx22 1/2''W

  • Mfr # P-7B

  • Zoro # G816014649


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Height
51/53 in
Material
Steel
Width
20/24 in
Color
Brass
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-7B
Zoro #
G816014649
UPC #
98839001435
Country of Origin
China

Dimensions

Height
51/53 in
Width
20/24 in
Depth
14.5 in

Details

Material
Steel
Color
Brass

Description

Single Pedestal Dual Capability Neon Markerboard and Menu/Poster Holder is sleek and requires little space. Display menus, posters and artwork or create you own design on the neon markerboard. Overall Frame Dimension 20"Hx22 1/2"W ID Frame 17-1/2"Hx22 1/2"W. Frame and Base Color Brass


  • Weighted Base
  • Universal Horizontal and Vertical Design
  • Acrylic Window
  • Removable Cover
  • Easy Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.