
Dual Capability Neon Markerboard Poster Holder, Brass, 48''Hx25''W Frame Size ID 30''Hx22''W
Mfr # P-17B
Zoro # G616014610
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
48 in
Width
25 in
Depth
6 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-17B
Zoro #
G616014610
UPC #
98839001350
Country of Origin
China
Dimensions
Height
48 in
Width
25 in
Depth
6 in
Details
Material
Steel
Color
Brass
Description
Dual Capability Neon Markerboard and Poster Holder is light weight and easy to transport. Display menus, posters, and art work or create your own design on the Neon Markerboard. Over all Size 48"Hx25"W, ID Frame Size 30Hx22"W Frame Color Brass
- Round Weighted Base
- Universal Horizontal and Vertical Design
- Acrylic Window
- Removable Cover
- Easy Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.