Zoro Homepage

Dual Capability Neon Markerboard Poster Holder, Chrome, 48''Hx25''W Frame Size ID 30''Hx22''W

  • Mfr # P-17C

  • Zoro # G516014604


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
25 in
Depth
6 in
Material
Steel
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-17C
Zoro #
G516014604
UPC #
98839001374
Country of Origin
China

Dimensions

Width
25 in
Depth
6 in
Height
48 in

Details

Color
Chrome
Material
Steel

Description

Dual Capability Neon Markerboard and Poster Holder is light weight and easy to transport. Display menus, posters, and art work or create your own design on the Neon Markerboard. Over all Size 48"Hx25"W, ID Frame Size 30Hx22"W Frame Color Chrome


  • Round Weighted Base
  • Universal Horizontal and Vertical Design
  • Acrylic Window
  • Removable Cover
  • Easy Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.