Zoro Homepage

Easy Change Window Sign Holder

  • Mfr # OTW118

  • Zoro # G516015267


product price: $41.85
/ea

Key Features

Length
11 in
Material
Aluminum / Acrylic Safety Glass
Height
0.25 in
Color
Clear Satin Anodized
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTW118
Zoro #
G516015267
UPC #
98839069213
Country of Origin
United States

Dimensions

Length
11 in
Height
0.25 in
Width
8.5 in

Details

Material
Aluminum / Acrylic Safety Glass
Color
Clear Satin Anodized

Description

Easy Change Window Sign Holder is great for displaying signs, licenses, and messages. Four4 suction cups allow for easy mounting inside window. Artwork: 8-1/2"x11"


  • Easy to use
  • Four(4) suction cups for easy mounting inside window(Vertical or Horizontal)
  • For posting signs facing out windows
  • Perfect Sign Holder for Restaurants and Retail Stores to post signs in the window facing out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.