
Economy Lightweight Form-A-Line System, Retractable Belt Style, 10 ft, green belt, 14'' base 40''H
Mfr # HBKGT-10GR
Zoro # G416014773
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Color
Black Finish/Green Belt
Overall Height
40 in
Material
Steel/Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBKGT-10GR
Zoro #
G416014773
UPC #
98839076235
Country of Origin
China
Dimensions
Overall Height
40 in
Details
Color
Black Finish/Green Belt
Material
Steel/Concrete
Description
Economy Lightweight Form-A-Line System features a retractable belt style pole, slow retracting belt and 14" diameter, galvanized, cement filled base for stability. Choice of pole and base finish; black, chrome, brass look or satin. Belt color choices; black, blue, green, purple or red. 14" diameter galvanized cement base is equipped with protective rubber floor guards. Overall Height is the Universal 40".
- Economy Lightweight Form-A-LineTM System. Retractable Belt Style has a black finish, 10 ft. green belt and a 14" diameter galvanized cement base for stability with protective rubber floor guards. Overall Height is the Universal 40".
- Full industry standard 40" height post
- Slow Retracting 10' Belts
- 14" flat, galvanized, concrete base with floor protector
- ABS no-scuff base cover
- Easy to assemble
- Ships small parcel UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.