Enclosed Bulletin Board and Cherry Stained Red Oak Frame and Crown Molding, 36''Hx60''W, Two Door

  • Mfr # CBC3660RC

  • Zoro # G116013908


product price:  $611.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
0.75 in
Depth
2 in
Height
60 in
Material
Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC3660RC
Zoro #
G116013908
UPC #
98839018457
Country of Origin
United States

Dimensions

Width
0.75 in
Depth
2 in
Height
60 in

Details

Material
Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Keep your information secured while displaying it effectively with our beautiful enclosed Bulletin Board featuring a decorative top. The Crown molding adds an elegance never before offered on a standard product. Unit is equipped with a natural cork posting surface and a warm natural oak frame. Finish Cherry Stained Size 36"Hx60"W 2 Doors


  • Security Locks
  • Full Length Hinges
  • Acrylic Safety Glass Viewing Window
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.