
Enclosed Bulletin Board Cherry Stained Red Oak Frame and Crown Molding, 36''Hx24''W, One Door
Mfr # CBC3624RC
Zoro # G416014032
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Width
0.75 in
Height
24 in
Depth
2 in
Material
Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBC3624RC
Zoro #
G416014032
UPC #
98839018433
Country of Origin
United States
Dimensions
Width
0.75 in
Height
24 in
Depth
2 in
Details
Material
Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Description
Keep your information secured while displaying it effectively with our beautiful enclosed Bulletin Board featuring a decorative top. The Crown molding adds an elegance never before offered on a standard product. Unit is equipped with a natural cork posting surface and a warm natural oak frame. Finish Cherry Stained Size 36"Hx24"W 1 Door
- Security Locks
- Full Length Hinges
- Acrylic Safety Glass Viewing Window
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.