Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Bulletin Board Customizable Header and Cherry Stained Red Oak Frame, 36''Hx48''W

  • Mfr # CBC3648RH

  • Zoro # G416013974


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Height
48 in
Width
0.75 in
Material
Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC3648RH
Zoro #
G416013974
UPC #
98839017689
Country of Origin
United States

Dimensions

Depth
2 in
Height
48 in
Width
0.75 in

Details

Material
Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Red Oak Enclosed Bulletin Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. The neutral Natural Pebble Grain Cork back panel easily blends with any decor. Finish: Cherry Stained Size 36"Hx48"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.