Enclosed Bulletin Board Red Oak Frame w/ a High Gloss Clear Lacquer Finish, 36''Hx30''W

  • Mfr # OBC3630RH

  • Zoro # G916014259


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Color
Natural Pebble Grain Cork Board/Clear Lacquered Red Oak Wood Frame
Height
36 in
Width
30 in
Depth
2 in
Material
American Red Oak/Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBC3630RH
Zoro #
G916014259
UPC #
98839017399
Country of Origin
United States

Dimensions

Height
36 in
Width
30 in
Depth
2 in

Details

Color
Natural Pebble Grain Cork Board/Clear Lacquered Red Oak Wood Frame
Material
American Red Oak/Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Red Oak Enclosed Bulletin Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. The neutral Natural Pebble Grain Cork back panel easily blends with any decor. Finish: High Gloss Clear Lacquer Size 36"Hx36"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.