Zoro Homepage

Enclosed Bulletin Board Red Oak Frame Walnut Stained, 24''Hx18''W

  • Mfr # WBC2418R

  • Zoro # G916014006


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
18 in
Color
Natural Cork/Walnut Stained Oak Frame
Height
24 in
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC2418R
Zoro #
G916014006
UPC #
98839017979
Country of Origin
United States

Dimensions

Depth
2 in
Width
18 in
Height
24 in

Details

Color
Natural Cork/Walnut Stained Oak Frame
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Red Oak Enclosed Bulletin Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. The neutral Natural Pebble Grain Cork back panel easily blends with any decor. Finish: Walnut Stained Size 24"Hx18"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.