Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosed Bulletin Board Red Oak Frame Walnut Stained, 48''Hx72''W
- Mfr # WBC4872-3R
- Zoro # G316014439
product price:Â
$
668.99
/ea
Key Features
Width
72 in
Height
48 in
Color
Natural Cork/Walnut Stained Oak Frame
Depth
2 in
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBC4872-3R
- Zoro #
- G316014439
- UPC #
- 98839018082
- Country of Origin
- United States
- Color
- Natural Cork/Walnut Stained Oak Frame
- Material
- American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Dimensions
- Width
- 72 in
- Height
- 48 in
- Depth
- 2 in
Description
Red Oak Enclosed Bulletin Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. The neutral Natural Pebble Grain Cork back panel easily blends with any decor. Finish: Walnut Stained Size 48"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.