Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Bulletin Board w/ Al Frame Sliding Doors, Powder Coated Ivory, 36''Hx60''W

  • Mfr # SBC3660IV

  • Zoro # G916014020


product price: $762.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Depth
2 in
Width
60 in
Height
36 in
Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC3660IV
Zoro #
G916014020
UPC #
98839023550
Country of Origin
United States

Dimensions

Depth
2 in
Width
60 in
Height
36 in

Details

Color
Natural Cork Board/Ivory Powder Coated Frame
Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork

Description

This enclosed bulletin board has an extruded Aluminum frame and sliding doors providing a large display area. The neutral natural pebble grain cork back panel blends nicely with any dcor. Frame Ivory Powder Coat Size 36"Hx60"W


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.