Enclosed Bulletin Board w/ Al Frame Sliding Doors, Powder Coated Red, 36''Hx60''W
- Mfr # SBC3660R
- Zoro # G016013961
product price:Â
$
762.99
/ea
Key Features
Width
60 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBC3660R
- Zoro #
- G016013961
- UPC #
- 98839023437
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Height
- 36 in
- Depth
- 2 in
Details
- Color
- Natural Cork Board/Red Powder Coated Frame
- Material
- Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
Description
This enclosed bulletin board has an extruded Aluminum frame and sliding doors providing a large display area. The neutral natural pebble grain cork back panel blends nicely with any dcor. Clear Red Powder Coat Size 36"Hx60"W
- 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
- Attractive Showcase Security Lock
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.