Enclosed Bulletin Board w/ Al Waterfall Style Frame, Antique Brass, 36''Hx30''W

  • Mfr # WFC3630LB

  • Zoro # G916013764


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Height
36 in
Width
30 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFC3630LB
Zoro #
G916013764
UPC #
98839037205
Country of Origin
United States

Dimensions

Depth
2 in
Height
36 in
Width
30 in

Details

Color
Natural Cork/Antique Brass Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

The Waterfall Series Enclosed Bulletin Board provides a contemporary design that will enhance any dcor. The extruded Aluminum frame ensures durability. The back panel is natural pebble grain cork. Frame Color Antique Brass Size 36"Hx30"W 1 Door


  • Contemporary Design
  • Extruded Aluminum Frame Ensures Durability
  • Lockable Doors
  • Full Length Hinges
  • Concealed Mounting Brackets
  • Clear Acrylic Safety Glass Doors
  • Tempered Glass Doors Available as an Option
  • Tackable Natural Grain Cork Background

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.