
Enclosed Bulletin Board w/ Header Green Powder Coated Al Frame, 36''Hx36''W
Mfr # DCC3636RHG
Zoro # G916013634
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
2 in
Width
36 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/Acrylic Header Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCC3636RHG
Zoro #
G916013634
UPC #
98839024366
Country of Origin
United States
Dimensions
Height
36 in
Depth
2 in
Width
36 in
Details
Color
Natural Pebble Grain Cork/Green Power Coated Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork/Acrylic Header Panel
Description
Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Back panel is natural pebble grain cork. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Green Powder Coated Finish Size 36"Hx36"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.