Enclosed Bulletin Board w/ Red Oak Frame and Crown Molding Walnut Stained, 36''Hx60''W, Two Door

  • Mfr # WBC3660RC

  • Zoro # G416013868


product price:  $611.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
2 in
Color
Natural Cork/Walnut Stained Oak Frame
Height
36 in
Width
60 in
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC3660RC
Zoro #
G416013868
UPC #
98839018396
Country of Origin
United States

Dimensions

Depth
2 in
Height
36 in
Width
60 in

Details

Color
Natural Cork/Walnut Stained Oak Frame
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Keep your information secured while displaying it effectively with our beautiful enclosed Bulletin Board featuring a decorative top. The Crown molding adds an elegance never before offered on a standard product. Unit is equipped with a natural cork posting surface and a warm natural oak frame. Finish Walnut Stained Size 36"Hx60"W 2 Doors


  • Security Locks
  • Full Length Hinges
  • Acrylic Safety Glass Viewing Window
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.