
Enclosed Bulletin Board w/ Red Oak Frame and Crown Molding Walnut Stained, 48''Hx72''W, Three Door
Mfr # WBC4872RC
Zoro # G116014561
product price:Â $814.99
/eaKey Features
Height
48 in
Color
Natural Cork/Walnut Stained Oak Frame
Width
72 in
Depth
2 in
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WBC4872RC
Zoro #
G116014561
UPC #
98839018419
Country of Origin
United States
Dimensions
Height
48 in
Width
72 in
Depth
2 in
Details
Color
Natural Cork/Walnut Stained Oak Frame
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Description
Keep your information secured while displaying it effectively with our beautiful enclosed Bulletin Board featuring a decorative top. The Crown molding adds an elegance never before offered on a standard product. Unit is equipped with a natural cork posting surface and a warm natural oak frame. Finish Walnut Stained Size 48"Hx72"W 3 Doors
- Security Locks
- Full Length Hinges
- Acrylic Safety Glass Viewing Window
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.