Enclosed Bulletin Board w/ Red Oak Frame and Crown Molding Walnut Stained, 48''Hx96''W, Three Door

  • Mfr # WBC4896RC

  • Zoro # G116012482


product price:  $966.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
48 in
Depth
2 in
Color
Natural Cork/Walnut Stained Oak Frame
Width
96 in
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBC4896RC
Zoro #
G116012482
UPC #
98839018426
Country of Origin
United States

Dimensions

Height
48 in
Depth
2 in
Width
96 in

Details

Color
Natural Cork/Walnut Stained Oak Frame
Material
American Red Oak With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Keep your information secured while displaying it effectively with our beautiful enclosed Bulletin Board featuring a decorative top. The Crown molding adds an elegance never before offered on a standard product. Unit is equipped with a natural cork posting surface and a warm natural oak frame. Finish Walnut Stained Size 48"Hx96"W 3 Doors


  • Security Locks
  • Full Length Hinges
  • Acrylic Safety Glass Viewing Window
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.