
Enclosed Bulletin Board w/ Red Oak Frame Crown Molding, High Gloss Clear Lacquer Finish, 36''Hx24''W
Mfr # OBC3624RC
Zoro # G816013369
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
Natural Pebble Grain Cork Board/Clear Lacquered Red Oak Wood Frame
Height
36 in
Depth
2 in
Material
American Red Oak/Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OBC3624RC
Zoro #
G816013369
UPC #
98839018310
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Depth
2 in
Details
Color
Natural Pebble Grain Cork Board/Clear Lacquered Red Oak Wood Frame
Material
American Red Oak/Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Description
Keep your information secured while displaying it effectively with our beautiful enclosed Bulletin Board featuring a decorative top. The Crown molding adds an elegance never before offered on a standard product. Unit is equipped with a natural cork posting surface and a warm natural oak frame. Finish High Gloss Clear Lacquer Size 36"Hx24"W 1 Door
- Security Locks
- Full Length Hinges
- Acrylic Safety Glass Viewing Window
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.