Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Bulletin Boards w/ Sliding Glass Doors Satin Anodized Aluminium 36"x48"

  • Mfr # SBC3648

  • Zoro # G105944114


product price: $471.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
Color
Natural Cork Board/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC3648
Zoro #
G105944114
UPC #
98839023390
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Depth
2 in

Details

Material
Extruded Aluminum/Tempered Glass Sliding Door/Natural Pebble Grain Cork
Color
Natural Cork Board/Satin Anodized Aluminum Frame

Description

An excellent showcase for art, advertisements, or bulletins. The frameless glass doors provide a large display area and a showcase lock adds the needed security.


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.