Zoro Homepage

Enclosed Changeable Letter Board, BlackFelt, RedOakFrame, High Gloss Lacquer Finish, 48''Hx96''W

  • Mfr # ODC4896-3

  • Zoro # G916014471


product price: $961.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Depth
2 in
Color
Black Letterboard/Clear Lacquered Oak Frame
Width
96 in
Height
48 in
Material
American Red Oak/Acrylic Safety Glass Doors/Felt On Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC4896-3
Zoro #
G916014471
UPC #
98839017108
Country of Origin
United States

Dimensions

Depth
2 in
Width
96 in
Height
48 in

Details

Color
Black Letterboard/Clear Lacquered Oak Frame
Material
American Red Oak/Acrylic Safety Glass Doors/Felt On Hardboard

Description

Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: High Gloss Clear Lacquer Size 48"Hx96"W 3 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.