Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Changeable Letter Board in Black Felt w/ Red Oak Frame Walnut Stained, 36''Hx30''W

  • Mfr # WDC3630

  • Zoro # G416012694


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Color
Black Letterboard/Walnut Stained Frame
Depth
2 in
Width
30 in
Material
American Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDC3630
Zoro #
G416012694
UPC #
98839017139
Country of Origin
United States

Dimensions

Height
36 in
Depth
2 in
Width
30 in

Details

Color
Black Letterboard/Walnut Stained Frame
Material
American Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard Letterboard

Description

Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: Walnut Stain Size 36"Hx36"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.