Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosed Changeable Letter Board in Black Felt w/ Red Oak Frame Walnut Stained, 36''Hx72''W
- Mfr # WDC3672-3
- Zoro # G216012597
product price:Â
$
878.99
/ea
Key Features
Width
72 in
Height
36 in
Depth
2 in
Color
Black Letterboard/Walnut Stained Frame
Material
American Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard Letterboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDC3672-3
- Zoro #
- G216012597
- UPC #
- 98839017214
- Country of Origin
- United States
- Color
- Black Letterboard/Walnut Stained Frame
- Material
- American Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard Letterboard
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 2 in
Description
Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: Walnut Stain Size 36"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.