Zoro Homepage

Enclosed Changeable Letter Board w/ Cherry Stained Red Oak Frame, 48''Hx96''W Three Door Unit

  • Mfr # CDC4896-3

  • Zoro # G416012618


product price: $1,050.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black Letterboard/Cherry Stain
Width
96 in
Height
48 in
Depth
2 in
Material
Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC4896-3
Zoro #
G416012618
UPC #
98839017368
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Depth
2 in

Details

Color
Black Letterboard/Cherry Stain
Material
Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard

Description

Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: Cherry Stain Size 48"Hx96"W 3 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.