Enclosed Changeable Letter Board w/ Cherry Stained Red Oak Frame Customizable Header, 36''Hx36''W
- Mfr # CDC3636H
- Zoro # G416012373
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
36 in
Depth
2 in
Color
Black Letterboard/Cherry Stain
Material
Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC3636H
- Zoro #
- G416012373
- UPC #
- 98839016880
- Country of Origin
- United States
- Color
- Black Letterboard/Cherry Stain
- Material
- Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard
Dimensions
- Width
- 36 in
- Height
- 36 in
- Depth
- 2 in
Description
Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: Cherry Stained Size 24"Hx18"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.