Zoro Homepage

Enclosed Changeable Letter Board w/ Cherry Stained Red Oak Frame Customizable Header, 36''Hx72''W

  • Mfr # CDC3672-3H

  • Zoro # G916012781


product price: $1,276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
72 in
Depth
2 in
Height
36 in
Color
Black Letterboard/Cherry Stain
Material
Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC3672-3H
Zoro #
G916012781
UPC #
98839016958
Country of Origin
United States

Dimensions

Width
72 in
Depth
2 in
Height
36 in

Details

Color
Black Letterboard/Cherry Stain
Material
Red Oak With Acrylic Safety Glass Doors/Felt On Hardboard

Description

Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: Cherry Stained Size 36"Hx72"W 3 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.