Zoro Homepage

Enclosed Directory Board w/ Al Frame Sliding Doors, Black Felt, Powder Coated Blue, 36''Hx48''W

  • Mfr # SDC3648B

  • Zoro # G116013892


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Depth
2 in
Width
48 in
Material
Extruded Aluminum/Tempered Glass Sliding Door/Felt Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC3648B
Zoro #
G116013892
UPC #
98839023666
Country of Origin
United States

Dimensions

Height
36 in
Depth
2 in
Width
48 in

Details

Color
Black Letterboard/Blue Powder Coated Frame
Material
Extruded Aluminum/Tempered Glass Sliding Door/Felt Letterboard

Description

This enclosed directory board has an extruded Aluminum frame and sliding doors providing a large display area. The rear panel is a black felt covered grooved letter panel that accepts plastic letters with tabs positioned at 1/4" centers. Frame Blue Powder Coated Size 36"Hx48"W


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.